Beli stihl 070 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Stihl Chain Saw (Gergaji Mesin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

    Stihl Chain Saw (Gergaji Mesin)
    Deskripsi:
    Entry-level model for cutting firewood. Now with the environmentally-friendly and economical STIHL 2-MIX engine, easy to operate with combi-level, automatic STIHL Ematic chain lubrication system for optimum lubrication of the chain.
  2. Stihl Chainsaw Cutting Chain (Rantai Gergaji Mesin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp179.900

    Stihl Chainsaw Cutting Chain (Rantai Gergaji Mesin)
    Deskripsi:
    This chain is actually the blade of a chainsaw. It has a chain shape because the chainsaw uses a mechanism that continues to rotate as long as it is activated. So this chain is placed on a chainsaw mechanism called a bar. Then this thing can cut anything when turned on.
    atribut:
    • Saw Blade Model: For Cutting
  3. Stihl Lawn Mower (Mesin Potong Rumput Dorong)
    Mulai

    Rp8.399.900

    Stihl Lawn Mower (Mesin Potong Rumput Dorong)
    Deskripsi:
    The STIHL RM 248 petrol lawn mower has been developed for the effortless mowing of medium-sized lawns. This practical entry-level model is particularly manoeuvrable and easy to handle. With the RM 248 you stay relaxed when mowing your lawn as it can be pushed with little effort. Furthermore, the foldable handlebar with its super-soft grip ensures pleasantly ergonomic guidance of the machine. Simple operation of the central seven-setting cutting eight adjustment enables an extremely precisely cut lawn at heights from 25 to 75 mm. The large 55-litre grass catcher box ensures fast mowing with few breaks.
    atribut:
    • Engine: 4-cycle EVC 200.1
    • Cylinder Displacement (cc): 139
    • Output Power (kW/bhp): 2.1 /2.8
    • Cutting Height (mm): 25-75
    • Cutting Width (cm): 46
    • Area Capacity (m²): Up to 1.200
    • Grass Catcher Box (L): 55
    • Sound Level (dBA): 83
  4. Makita Electric Chainsaw (Gergaji Mesin)
    Mulai

    Rp3.499.900

    Makita Electric Chainsaw (Gergaji Mesin)
    atribut:
    • Cutting Board Length (inch): 16
  5. EFCO Chainsaw MTH580 Series (Gergaji Mesin)
    Mulai

    Rp5.599.900

    EFCO Chainsaw MTH580 Series (Gergaji Mesin)
    atribut:
    • Displacement (cm³): 54.5
    • Power (HP): 3.5 (2.6kW)
    • Bar Type: Oregon 22\"-24\"
    • Pitch of Chain: Oregon 3/8\"
    • Carburetor: Walbro
    • Chain Tension System: Lateral
    • Crankcase: Alumunium
    • Filter: Nylon
    • Filter Cover: No Tools (Knob)
    • Primer: Yes, Walbro
    • Safety: EU Standards
  6. FUJIYAMA Gasoline Chainsaw
    Mulai

    Rp1.699.900

    FUJIYAMA Gasoline Chainsaw
    Deskripsi:
    Gasoline Chainsaw GCS7800 merupakan alat untuk memotong batang pohon ataupun jenis kayu lainnya, dimana sistem pengoperasiannya lebih mengandalkan mesin sebagai penggerak rantai gergaji didalamnya dengan berbahan bakar bensin. - Keunggulan Chainsaw GCS7800 ini menggunakan bar laser yang anti tersangkut rantai. - Suku cadang umum di Indonesia, mudah dicari dimanapun. - Irit bahan bakar.
    atribut:
    • Size (inch): 22
    • Engine Type: Air Cooling
    • Maximum Power Output (kW): 2.4
    • Chain Oil Tank Capacity (ml): 260
    • Displacement (cc): 58
    • Fuel & Oil Mix Rate: 25:1
    • Fuel Tank Capacity (ml): 550
    • Maximum Engine Speed (rpm): 3000-8000
  7. Stihl Chainsaw Chain Breaker (Rantai Gergaji Mesin)
    Mulai

    Rp239.900

    Stihl Chainsaw Chain Breaker (Rantai Gergaji Mesin)
    atribut:
    • Guide Bar Size (inch): 20
    • Compatible for: MS 038, MS 380, MS 381, MS 382, MS 390, MS 391
    • Chain Size (inch): 3/8
    • Pitch: 36T
    • Gauge (mm): 1.6
    • Chain Type: For Splitting
    • Serial Number: 3653 000 0072
    • Series: 36 RMX 72
    • Speed Ratio (rpm): 8000
  8. Stihl Round Chain File MS250, MS382 (Kikir Bulat)
    Mulai

    Rp18.900

    Stihl Round Chain File MS250, MS382 (Kikir Bulat)
    atribut:
    • Size (mm): 4.8
    • Compatible for: MS250, MS382 Chainsaw
    • Length (mm): 200
    • Range (inch): 0.325
    • Model : Round File
  9. FIRMAN Gergaji Mesin Bensin
    Mulai

    Rp2.399.900

    FIRMAN Gergaji Mesin Bensin
    Deskripsi:
    FCS58XP merupakan salah satu produk mesin gergaji rantai berbahan bakar bensin 2-tak dari Firman Indonesia yang digunakan sebagai alat untuk menebang atau memotong batang pohon. Dengan listrik maksimum 2.1 KW dan kapasitas silinder 51.6 cc, mesin ini dapat membantu pekerjaan mulai dari memotong/membersihkan ranting-ranting dari hasil penebangan pohon hingga menebang pohon yang berukuran besar. Mesin ini mampu bermanuver dengan baik serta minim getaran sehingga mesin ini mudah digunakan untuk pengguna profesional maupun pengguna amatir. Handle di bagian depan mesin ini juga didesain khusus untuk memberikan kenyamanan dan keamanan pengguna karena terdapat rem yang berfungsi untuk menghentikan putaran rantai secara darurat sekaligus berguna sebagai pelindung tangan sehingga dapat meminimalisir terjadinya kecelakaan kerja. Dengan menggunakan sistem penyalaan recoil (diengkol) yang ringan dan mudah, anda tidak akan kehabisan banyak waktu dan tenaga hanya untuk menyalakan mesin ini. Selain itu, material silinder pada mesin ini terbuat dari bahan nikel yang mempunyai keunggulan yaitu titik muai yang tinggi sehingga mesin lebih tahan terhadap suhu panas dan mudah dihidupkan meskipun dalam keadaan panas. Bahan bakar yang digunakan mesin ini yaitu bensin campur dengan kapasitas 550 ml, dengan perbandingan jumlah bensin dan oli 2-tak sebesar 25:1. Dengan jumlah kapasitas bahan bakar tersebut, mesin ini dapat dioperasikan selama kurang lebih 30 menit. Dilengkapi dengan sistem pelumasan otomatis, mesin ini membutuhkan oli pelumas rantai sebanyak 260 ml untuk menjaga rantai tetap terlumasi secara terus menerus ketika sedang bekerja. Dengan membeli mesin ini, Anda akan merasakan kemudahan serta kenyamanan dalam pekerjaan menebang pohon. Selain itu, dengan kekuatan mesin gergaji rantai ini anda akan mendapatkan hasil pemotongan yang lebih maksimal dibandingkan dengan menebang pohon dengan memakai metode konvensional seperti menggunakan kapak atau gergaji tangan yang membutuhkan waktu dan tenaga yang ekstra.
    atribut:
    • Fuel Tank Capacity (ml): 550
    • Chain Oil Capacity (ml): 260
    • Cylinder Capacity (cc): 51.6
    • Maximum Electricity (kW): 2.1
  10. Tsubosan DIA Chainsaw File (Gergaji Mesin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    Tsubosan DIA Chainsaw File (Gergaji Mesin)
    atribut:
    • Blade Length (mm): 80
    • Overall Length (mm): 220
    • Grain Size: #300
  11. Hyundai Gasoline Chainsaw (Gergaji Mesin)
    Mulai

    Rp2.699.900

    Hyundai Gasoline Chainsaw (Gergaji Mesin)
    atribut:
    • Fuel Tank Capacity (ml): 550
    • Engine Type: Single Cylinder, 2 Stroke
    • Guide Bar Size (inch): 20 & 22
    • Saw Chain Pitch (inch): 3/8
    • Saw Chain Gauge (inch): 0.063
  12. EFCO Chainsaw MTH550 Series (Gergaji Mesin)
    Mulai

    Rp5.499.900

    EFCO Chainsaw MTH550 Series (Gergaji Mesin)
    atribut:
    • Displacement (cm³): 50.9
    • Power (HP): 3.0 (2.2kW)
    • Bar Type: Oregon 22\"
    • Pitch of Chain: Oregon 3/8\"
    • Carburetor: Walbro
    • Chain Tension System: Lateral
    • Crankcase: Alumunium
    • Filter: Nylon
    • Filter Cover: No Tools (Knob)
    • Primer: Yes, Walbro
    • Safety: EU Standards
  13. Melzer Gergaji Mesin
    Mulai

    Rp1.199.900

    Melzer Gergaji Mesin
    atribut:
    • Engine Type: Air-cooled, two stroke, single cylinder gasoline
    • Oil Mixing Ratio: 25:1
    • Idling Speed (rpm): 3000-3200
    • Fuel Tank Capacity (ml): 550
    • Engine Oil Tank Capacity (ml): 260
Daftar Harga stihl 070 Terbaru October 2026
Stihl Chain Saw (Gergaji Mesin)Rp3.399.900
Stihl Chainsaw Cutting Chain (Rantai Gergaji Mesin)Rp179.900
Stihl Lawn Mower (Mesin Potong Rumput Dorong)Rp8.399.900
Makita Electric Chainsaw (Gergaji Mesin)Rp3.499.900
EFCO Chainsaw MTH580 Series (Gergaji Mesin)Rp5.599.900
FUJIYAMA Gasoline ChainsawRp1.699.900
Stihl Grass Cutter Machine & Shrub (Mesin Potong Rumput)Rp2.999.900
Stihl Chainsaw Chain Breaker (Rantai Gergaji Mesin)Rp239.900
Stihl Round Chain File MS250, MS382 (Kikir Bulat)Rp18.900
FIRMAN Gergaji Mesin BensinRp2.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait